missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Encon™ 160 Series Goggles
Description
- Clear, polycarbonate cylindrical lens absorbs 99.99% of UV radiation up to 380nm
- Enfog™ lens coating reduces fogging
- Large PVC plastic frame accommodates safety spectacles, prescription eyewear, air-purifying respirators, safety caps, and faceshields Indirect ventilation system features vents in top and bottom of frame, with ultrasonic welded top cap; allows airflow while protecting eyes from liquid splash
- Neoprene strap
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z87.1-2010-High Impact
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2010-High Impact; CSA Z94.3-2007 standards |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | Gray |
| Includes | Black Neoprene strap |
| Material | Polycarbonate |
| Frame Material | PVC |