missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ 16 ft. Extension Handle with Bottle

Catalog No. 17227579
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227579 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17227579 Supplier Vikan™ Supplier No. 6268B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

16 ft. Extension Handle with Bottle is suitable for reaching tall ductwork to remove condensation before it falls onto food or onto expensive machinery.

  • This composite fiberglass and aluminum extension pole extends past 15 feet
  • Drains into the included bottle
  • Designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment
  • The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges
  • Color-coded

Specifications

Product Type Handle
Color-coded Yes
Sterility Non-sterile
Color Yellow
Length (English) 99 to 186 in.
Material Fiberglass
Quantity 1 Ea.
Width (English) 1.3 in.