missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well HiBase Polystyrene Microplates
Suited for luminescence measurements. Greiner Bio-One 1536-Well HiBase Polystyrene Microplates is free of detectable DNase, RNase, human DNA.
$4907.50 - $4920.83
Specifications
| Format | Standard |
|---|---|
| Lid | Without Lid |
| Description | Plate design: HiBase |
| Array | 32 x 48 |
| Material | Polystyrene |
| Catalog Number | Mfr. No. | Color | Surface Treatment | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Surface Treatment | Price | Quantity | ||||
|
07-000-002
|
Greiner Bio-One
782076 |
Black | FLUOTRAC 200 |
Case of 60 Each for $4,907.50
|
|
||||
|
07-000-004
|
Greiner Bio-One
782075 |
White | LUMITRAC 200 |
Case of 60 Each for $4,920.83
|
|
||||
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
- Total
Certifications
DIN ISO 9001
Specifications
| Standard | |
| Plate design: HiBase | |
| Polystyrene | |
| Non-sterile |
| Without Lid | |
| 32 x 48 | |
| 1536 | |
| Flat Bottom (F-well) |