missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well HiBase Flat Bottom Microplate

Description
- Sterile
- High Base
- High binding
Specifications
Specifications
| Format | Standard |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Binding Type | High Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Sterility | Sterile |
| Surface Treatment | Microlon 600 |
| Total Volume (Metric) Well | 6 to 12 μL |
| Show More |