missing translation for 'onlineSavingsMsg'
Learn More

Pelican™ 1500 Medium Case

Catalog No. 19816503
Encompass
Change view
Click to view available options
Color:
Black
Orange
Material:
Polypropylene
Polypropylene, Polyurethane Foam
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
19816503 Black Polypropylene
17985417A Black Polypropylene, Polyurethane Foam
19512732 Orange Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19816503 Supplier Pelican™ Supplier No. 1500 001 110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Medium cases provide mobility with room for protecting larger gear or multiple instruments and accessories.

  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design makes the case strong yet light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve balances interior pressure, keeps water out
  • Stainless steel hardware and padlock protectors
  • Comfortable rubber over-molded handle
  • Pick N Pluck™ with convoluted lid foam
  • Lifetime Guarantee of Excellence

Certifications

IP67/MIL C-4150J/STANAG 4280/Def Stan 81-41/ATA 300

Specifications

Product Type Watertight Equipment Case
Color Black
Material Polypropylene
Depth (English) 6.9 in.
Depth (English) Interior 6.12 in.
Depth (Metric) 17.6 cm
Depth (Metric) Interior 15.5 cm
Dimensions (L x W) 18.5 x 14 in. (47 x 35.7 cm)
Insert Type No Foam
Length (English) 18.5 in.
Length (English) Interior 16.8 in.
Length (Metric) 47 cm
Length (Metric) Interior 47 cm
Model 1500
Weight (English) 6.39 lb.
Weight (Metric) 2.9 kg
Width (English) 14 in.
Width (English) Interior 11.2 in.
Width (Metric) 35.7 cm
Width (Metric) Interior 28.4 cm
Show More Show Less