missing translation for 'onlineSavingsMsg'
Learn More

Eisco Labs 15 mL Centrifuge Tubes, Polypropylene, Flat Cap, Lab-Grade, Racked

Catalog No. S000144
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
S000144 Non-sterile
S000147 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S000144 Supplier Eisco Labs Supplier No. CH5602PK25
Only null left

Pack of 25 polypropylene 15 mL centrifuge tubes with flat caps are chemically resistant, DNase/RNase-free, and USP Class VI compliant, ideal for secure sample prep, mixing, and storage in research, clinical, or industrial labs.

  • 15 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
  • Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
  • Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
  • Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
  • Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.

Specifications

Color Transparent
Capacity (Metric) 15 mL
Disposable Reusable
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 22.86 mm
Bottom Shape Conical
Closure Type Flat Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 24,000 x g
Show More Show Less