missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs 15 mL Centrifuge Tubes, Polypropylene, Flat Cap, Lab-Grade, Not Racked
Description
- 15 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
- Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
- Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
- Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
- Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 15 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 22.86 mm |
| Bottom Shape | Conical |
| Closure Type | Flat Cap |
| Show More |