missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments

Catalog No. 290VT187
Change view
Click to view available options
Type:
Ferrule
Packed Column
For Use With (Equipment):
Agilent Injectors and Non-MS Detectors
Agilent MS Detectors
Thermo Scientific MS Detectors
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Diameter (Metric):
0.1 to 0.25 mm
0.32 mm
0.53 mm
3.175 mm
6.35 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Diameter (Metric)
290VT187 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm
03050213 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.32 mm
03050214 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.1 to 0.25 mm
03050216 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.53 mm
03050217 Ferrule Thermo Scientific MS Detectors 0.1 to 0.25 mm
03050218 Ferrule Thermo Scientific MS Detectors 0.32 mm
03050288 Ferrule Agilent MS Detectors 0.53 mm
03050296 Packed Column Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 6.35 mm
03050297 Packed Column Agilent Injectors and Non-MS Detectors 3.175 mm
03050300 Ferrule Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 290VT187 Supplier Thermo Scientific™ Supplier No. 290VT187

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.

Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors

Specifications

Material 15% Graphite, 85% Vespel
For Use With (Equipment) Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors
Type Ferrule
Diameter (Metric) 0.32 mm
Description 290 VT187

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.