missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments

Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.

Supplier:  Thermo Scientific™ 29033496

 View more versions of this product

Catalog No. 03050217


Only null left

Description

Description

Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.

Features
Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors
Specifications

Chemical Identifiers

15% Graphite, 85% Vespel

Specifications

15% Graphite, 85% Vespel
Thermo Scientific MS Detectors
29033496
Ferrule
0.1 to 0.25 mm
Pack of 10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.