Learn More
Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments
Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ Ferrules.
Supplier: Thermo Scientific™ 29033461
Description
Use Thermo Scientific™ 15% Graphite/85% Vespel Ferrules for Thermo Scientific Instruments to ensure optimal performance of your Thermo Scientific GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
FeaturesAvailable in 100% graphite, 15% graphite/85% vespel and SilTite metal
Ferrules for different types of injectors and detectors
Chemical Identifiers
| 15% Graphite, 85% Vespel |
Specifications
| 15% Graphite, 85% Vespel | |
| Ferrule | |
| 0.1 to 0.25 mm |
| Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | |
| 29033461 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.