missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover

Catalog No. 19990195
Change view
Click to view available options
Width (English):
22 in.
24 in.
28 in.
30 in.
34 in.
35 in.
44 in.
48 in.
50 in.
78 in.
Height (English):
14 in.
24 in.
30 in.
32 in.
36 in.
44 in.
48 in.
50 in.
60 in.
72 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
19990195 28 in. 24 in.
19042750 22 in. 24 in.
19042751 22 in. 36 in.
19042753 24 in. 48 in.
19990197 34 in. 60 in.
19990199 35 in. 32 in.
19990200 44 in. 60 in.
19990202 24 in. 30 in.
19990204 48 in. 60 in.
19990207 50 in. 14 in.
17001147 50 in. 50 in.
19990212 30 in. 72 in.
19990215 44 in. 44 in.
19990217 50 in. 60 in.
19990219 78 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19990195 Supplier Keystone Cleanroom Products Supplier No. COVTVK322824

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

1422A Tyvek™ Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Reusable
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W x H) 32 x 28 in. 24 in.
Length (English) 32 in.
Width (English) 28 in.
Height (English) 24 in.
Height (Metric) 61 cm
Product Type Cover
Length (Metric) 81 cm
Width (Metric) 71 cm
Show More Show Less