missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Drawstring Closure Muff Cover

Catalog No. 296369400
Change view
Click to view available options
Diameter (English):
1.75 in. to 2.5 in.
4 in. to 5.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
296369400 1.75 in. to 2.5 in.
296369420 4 in. to 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296369400 Supplier Keystone Cleanroom Products Supplier No. MFT2A05D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

1422A Tyvek™ Drawstring Closure Muff Cover prevents dust and other particulates from entering orifices of any size

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type String Closure
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Pk.
Size 5 in.
Diameter (English) 1.75 in. to 2.5 in.
Product Type Cover
Show More Show Less