missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave bag with Self-Seal Closure and Steam Indicator

Catalog No. 296369433
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369433 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296369433 Supplier Keystone Cleanroom Products Supplier No. BGT2A2424SS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Self-Sealing Closure is Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a controlled cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 250
No. per Pack 50
Protective Inner Packaging Yes
Quantity 250
Dimensions (L x W) 24 x 24 in.
Length (English) 24 in.
Width (English) 24 in.
Diameter (English) 15.5 in.
Diameter (Metric) 39.5 cm
Product Type Autoclave Bag
Capacity (Metric) 46,955 mL
Length (Metric) 61 cm
Width (Metric) 61 cm
Show More Show Less