missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing

Catalog No. 296369407
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 10 in.
500 ft. x 12 in.
500 ft. x 15 in.
500 ft. x 16 in.
500 ft. x 2 in.
500 ft. x 24 in.
500 ft. x 28 in.
500 ft. x 3 in.
500 ft. x 30 in.
500 ft. x 4 in.
500 ft. x 40 in.
500 ft. x 5 in.
500 ft. x 6 in.
500 ft. x 8 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296369407 500 ft. x 2 in.
296369408 500 ft. x 3 in.
296369333 500 ft. x 4 in.
296369411 500 ft. x 5 in.
296369315 500 ft. x 6 in.
296369357 500 ft. x 8 in.
296369417 500 ft. x 10 in.
296369345 500 ft. x 12 in.
296369368 500 ft. x 15 in.
296369310 500 ft. x 16 in.
296369354 500 ft. x 24 in.
296369352 500 ft. x 28 in.
296369349 500 ft. x 30 in.
296369350 500 ft. x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 296369407 Supplier Keystone Cleanroom Products Supplier No. TUBT2A02

1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Heat Sealer
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 500 ft. x 2 in.
Length (English) 500 ft.
Width (English) 2 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 5.08 cm
Show More Show Less