missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Tubing
1422A Tyvek™ Autoclavable Tubing provides an excellent bacterial, and microbial barrier post steam sterilization
Supplier: Keystone Cleanroom Products TUBT2A30
Description
- Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
- Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Heat sealed and packaged in an ISO 6 Controlled Clean Room.
- Designed for Steam Sterilization
- Recommended for Use with a Heat Sealer
- Hydrophobic
- Resists Tearing and Punctures
Chemical Identifiers
| 1422A Tyvek™ | |
| Certificate of Conformance (COC) | |
| White | |
| Steam Sterilization | |
| Tyvek | |
| Yes | |
| Sterilization Reel |
| Autoclavable | |
| None | |
| Single-use | |
| Heat Sealer | |
| Non-sterile | |
| 500 ft. | |
| 152 m |
Specifications
| 1422A Tyvek™ | |
| Certificate of Conformance (COC) | |
| White | |
| Steam Sterilization | |
| Tyvek | |
| Yes | |
| 500 ft. | |
| Sterilization Reel | |
| 76.2 cm |
| Autoclavable | |
| None | |
| Single-use | |
| Heat Sealer | |
| Non-sterile | |
| 500 ft. x 30 in. | |
| 30 in. | |
| 152 m |