missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Specifications
| Description | 1422A Tyvek™ |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Includes | Steam Sterilization Indicator |
| Material | Tyvek |
| Sterility | Non-sterile |
| Show More |