missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator

Catalog No. 296369409
Change view
Click to view available options
Diameter (Metric):
50.8 cm
61 cm
66 cm
76.2 cm
91.4 cm
96.5 cm
106.7 cm
112 cm
116.8 cm
122 cm
137.2 cm
142.2 cm
152.4 cm
183 cm
229 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
296369409 50.8 cm
296369389 61 cm
296369391 66 cm
296369338 76.2 cm
296369359 91.4 cm
296369418 96.5 cm
296369321 106.7 cm
296369348 116.8 cm
296369390 122 cm
296369314 137.2 cm
296369317 142.2 cm
19990014 152.4 cm
296369406 183 cm
296369339 229 cm
17010183 112 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 296369409 Supplier Keystone Cleanroom Products Supplier No. BWLT2A20
Only null left

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Pk.
Size 20 in.
Temperature Range (Metric) 121°C to 125°C
Diameter (English) 20 in.
Diameter (Metric) 50.8 cm
Product Type Cover
Show More Show Less