missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Cover
Description
- Tyvek™ Stopper Bowl Covers prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Ideal Protective Measures: Left in place while the isolator doors are open, and removed via the isolator glove system after the doors are closed
- Manufactured and packaged in a controlled cleanroom environment
- Simplifies the conformance to wrapping SOP's
- Autoclavable at 121° to 125°C
- Steam Sterilization Indicator
- Reduces labor costs
- Lint-free
- Hydrophobic
- Lint-free
- Resists tearing and punctures
Specifications
Specifications
| Description | 12 in. of 2-Ply Tyvek™ around the outer edges, and 1-Ply in the center |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |