missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents 14 Gallon Universal ALLWIK Drum Spill Kit

Catalog No. 17000911
Change view
Click to view available options
Capacity (English) Sorbing:
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
17000911 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000911 Supplier Brady™ SPC™ Absorbents Supplier No. SKA14

Refill your spill kit's absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs.

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • 14-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response
  • Ideal for fast response to critical accidents

Specifications

Capacity (English) Reservoir 14 gal.
Capacity (English) Sorbing 12 gal.
Capacity (Metric) Reservoir 53 L
Capacity (Metric) Sorbing 45.4 L
Material Polypropylene
Type Spill Kit
For Use With (Application) Absorbents and Spill Control
Includes 14 Gal. Drum Container, 20 Universal Pads (15 x 19 in.), 2 Socks (3 in. x 12 ft.), 2 Disposal Bags, 1 Pair of Goggles, 1 Pair of Nitrile Gloves
Height (English) 26.5 in.
Height (Metric) 67.3 cm
Diameter (English) 15 in.
Diameter (Metric) 38.1 cm
Weight (English) 22 lb.
Weight (Metric) 9.98 kg
Show More Show Less