missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12mL Centrifuge Tubes

Catalog No. 22171622
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
Closure Included:
None
Separate plug cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Included
22171622 Polystyrene None
22171626 Polypropylene None
22010093 Polystyrene Separate plug cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22171622 Supplier Globe Scientific Supplier No. 112010
Only null left

Polystyrene and Polypropylene tubes with conical bottoms and rim

  • Available with graduations at 0.5, 1, 2.5 and 10mL
  • Centrifuge spin rate for Polystyrene tubes is 1500rcf and for Polypropylene tubes is 3000rcf
  • Dimensions: 16 x 100mm

Specifications

Diameter (English) Outside 0.6 in.
Capacity (Metric) 12 mL
Material Polystyrene
For Use With Bayer™ analyzers for urinalysis procedures to make pouring off easy
No. per Case 2000
No. per Pack 500
Shape Conical
Length (Metric) 100 mm
Capacity (English) 0.405 oz.
Bottom Shape Conical
Closure Included None
Diameter (Metric) 16 mm
Graduations 0.5, 1, 2, 5 and 10 mL
Product Type Centrifuge Tube
Show More Show Less