missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HG-200 GenoLyte™ Compact Homogenizer
Description
- Designed for rapid cell disruption, cell lysis and tissue homogenization through bead beating, enabling fast and efficient extraction of nucleic acids, proteins and other molecules of interest.
- Holds vials from 2 mL to 12 mL, vial holders sold separately.
Specifications
Specifications
| Speed | 750 to 4000 rpm |
| Voltage | 115/230 V |
| Electrical Requirements | 115/230 V, 50/60 Hz |
| Volume Range (Metric) | 2 to 12 mL |
| Height (English) | 11.8 in. |
| Height (Metric) | 30 cm |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 8.1 in. |
| Width (Metric) | 20.5 cm |
| Show More |