missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ 120° Bore Stopcock

Specifications
Specifications
| Type | 120° |
| Plug Bore | 2 mm |
| Diameter (Metric) | 8 mm |
| Description | Plug Size: 15.2/30 |
| Material | PTFE |
| Autoclavable | Autoclavable |
| Closure Size | 15.2/30 |
| For Use With (Application) | Organic Synthesis |
| Plug Material | PTFE |