missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 12 x 75mm Test Tubes with Screw Cap
Description
- Used while dealing with aliquot sampling
- Material: Polypropylene
- Leak-tight screw cap
Specifications
Specifications
| Closure Color | White |
| Closure Material | Polypropylene |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Graduated | No |
| Product Type | Test Tube |