missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 12 x 75mm Test Tubes with Screw Cap

Catalog No. 361042323
Change view
Click to view available options
Closure Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
361042323 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361042323 Supplier Globe Scientific Supplier No. 6148W
Only null left

Molded from premium grade polypropylene (PP) for impact strength and stability to common acids, alkalies, and solvents.

  • Used while dealing with aliquot sampling
  • Material: Polypropylene
  • Leak-tight screw cap

Specifications

Closure Color White
Closure Material Polypropylene
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Graduated No
Product Type Test Tube