missing translation for 'onlineSavingsMsg'
Learn More

Spilfyter™ 12 x 13 in. GT Series Wiper Roll

Workhorse wipe ideal for everyday use and constructed to maximize both durability and absorbency

$150.33 - $160.86

Specifications

Product Type Perforated Dry Wiper Roll
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 13 in.
Width (Metric) 33 cm
View More Specs

Products 5
Catalog Number Mfr. No. Color Grade Packaging Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Color Grade Packaging Quantity Price Quantity & Availability  
19066827
View Documents Promotion Details
Spilfyter™
GT3665W
White Medium duty 1100 Wipes/Roll
Each for $160.14
Only null left
 
19066828
View Documents Promotion Details
Spilfyter™
GT3760W
White Heavy duty 870 Wipes/Roll
Each for $160.86
Only null left
 
19066830
View Documents Promotion Details
Spilfyter™
GT3875B
Blue Extra heavy duty 475 Wipes/Roll
Each for $150.33
Only null left
 
19066831
View Documents Promotion Details
Spilfyter™
GT3855R
Red Extra heavy duty 475 Wipes/Roll
Each for $150.33
Only null left
 
19066829
View Documents Promotion Details
Spilfyter™
GT3825W
White Extra heavy duty 475 Wipes/Roll
Each for $150.33
Only null left
 
Description

Description

  • Tough, clean and dependable alternative to shop rags
  • Hydro-entanglement process weaves absorbent cellulose fibers with polypropylene for additional strength
  • Pop up version also available (mpn GT3690W)
Specifications

Specifications

Perforated Dry Wiper Roll
30.48 cm
33 cm
Single-use
All-purpose wiping
12 in.
13 in.
Hydroentangled Polypropylene Cellulose
Roll
Non-sterile
Videos
SDS
Documents

Documents