missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ High Voltage Leather Protectors
Description
- Leather glove protectors should be used every time that a task requires electrical insulating gloves
- 10 in. glove protectors are suitable for use with Class 0 to 00 electrical insulating rubber gloves
- 12 in. glove protectors are suitable for use with Class 2 electrical insulating rubber gloves
Specifications
Specifications
| Certifications/Compliance | ASTM F696, NFPA 70E, CSA Z462, OSHA 1910.269 |
| Applications | Industrial |
| Color | White, Red |
| Hand | Specific |
| Material | Leather |
| Product Type | Glove Protectors |
| Size | 10 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| For Use With (Equipment) | Class 2 Electrical Insulating Rubber Gloves |
| Glove Cuff Color | Orange |
| Show More |