missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 12 Cal UltraSoft Bib Overalls
Overalls feature durable water-repellent finish. Compliant with inherent FR protection.
Supplier: National Safety Apparel™ C45UP4X32
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- 12 cal FR UltraSoft 32 in. Bib Overalls Quick disconnect and easy adjustable shoulder straps for quick entry
- FR hook and loop fly closure
- FR hook and loop calf closure for easy boot entry
- FR fabric will not melt, drip, or ignite
- Rear pockets
- Expandable leg opening to fit over boots
- Convenient side pass-through pockets for access to pants pockets
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA.
Specifications
| Buckle | |
| Cotton, Nylon | |
| 4X-Large | |
| Open | |
| Standard | |
| CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462 |
| Navy | |
| Stitched | |
| Adjustable | |
| 12 cal/cm² | |
| Flame | |
| Reusable |