missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 12 Cal UltraSoft Bib Overalls
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- 12 cal FR UltraSoft 32 in. Bib Overalls Quick disconnect and easy adjustable shoulder straps for quick entry
- FR hook and loop fly closure
- FR hook and loop calf closure for easy boot entry
- FR fabric will not melt, drip, or ignite
- Rear pockets
- Expandable leg opening to fit over boots
- Convenient side pass-through pockets for access to pants pockets
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA.
Specifications
Specifications
| Closure Type | Buckle |
| Color | Navy |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | 3X-Large |
| Suspender | Adjustable |
| Arc Flash Rating | 12 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462 |
| Show More |