missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 12 Cal UltraSoft Arc Flash Coat
For enhanced protection Westex™ UltraSoft is the ideal choice for superior comfort, improved safety, and above average durability.
Supplier: National Safety Apparel™ C04UP03MD32
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- 32 in. coat length
- Garments embroidered with arc rating
- FR hook and loop front closure
- FR knit wrists for comfortable, secure fit
- FR fabric will not melt, drip, or ignite
- Generous fit for ease of movement
- Stand up collar for extra coverage
- Available in a convenient kit
- Made in the USA
Specifications
| Hook and Loop | |
| Reusable | |
| Cotton, Nylon | |
| Medium | |
| Stitched | |
| CAT 2, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Unisex | |
| Collared | |
| Flame | |
| 8 cal/cm² |