missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Arc Flash Kit with Balaclava and Voltage Gloves (10)
The premium choice for superior comfort, improved safety and above average durability
$1796.06 - $1888.43
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 |
| Closure Type | Zipper |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17001892
|
National Safety Apparel™
KIT2CV11BSM11 |
Small |
Each for $1,796.06
|
|
|||||
|
17001897
|
National Safety Apparel™
KIT2CV11BMD11 |
Medium |
Each for $1,796.06
|
|
|||||
|
17001902
|
National Safety Apparel™
KIT2CV11BLG11 |
Large |
Each for $1,796.06
|
|
|||||
|
17001907
|
National Safety Apparel™
KIT2CV11BXL11 |
X-Large |
Each for $1,796.06
|
|
|||||
|
17001912
|
National Safety Apparel™
KIT2CV11B2X11 |
2X-Large |
Each for $1,826.85
|
|
|||||
|
17001917
|
National Safety Apparel™
KIT2CV11B3X11 |
3X-Large |
Each for $1,826.85
|
|
|||||
|
17001922
|
National Safety Apparel™
KIT2CV11B4X11 |
4X-Large |
Each for $1,857.65
|
|
|||||
|
17001927
|
National Safety Apparel™
KIT2CV11B5X11 |
5X-Large |
Each for $1,888.43
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
| Open | |
| CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 12 cal/cm² | |
| Zipper | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |