missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ 12 Cal ArcGuard™ Arc Flash Kit with Short Coat, Bib Overall with Lift Front Hood (11)
With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$2936.44 - $3028.04
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011257
|
National Safety Apparel™
KIT2SC11LFSM11 |
Small |
Each for $2,936.44
|
|
|||||
|
170011262
|
National Safety Apparel™
KIT2SC11LFMD11 |
Medium |
Each for $2,936.44
|
|
|||||
|
170011267
|
National Safety Apparel™
KIT2SC11LFLG11 |
Large |
Each for $2,936.44
|
|
|||||
|
170011272
|
National Safety Apparel™
KIT2SC11LFXL11 |
X-Large |
Each for $2,936.44
|
|
|||||
|
170011277
|
National Safety Apparel™
KIT2SC11LF2X11 |
2X-Large |
Each for $2,966.98
|
|
|||||
|
170011282
|
National Safety Apparel™
KIT2SC11LF3X11 |
3X-Large |
Each for $2,966.98
|
|
|||||
|
170011287
|
National Safety Apparel™
KIT2SC11LF4X11 |
4X-Large |
Each for $2,997.51
|
|
|||||
|
170011292
|
National Safety Apparel™
KIT2SC11LF5X11 |
5X-Large |
Each for $3,028.04
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
| Open | |
| CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 12 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |