missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Arc Flash Kit with Balaclava and Voltage Gloves (12)
With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$1998.03 - $2091.13
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011218
|
National Safety Apparel™
KIT2SC11SM12 |
Small |
Each for $1,998.03
|
|
|||||
|
170011223
|
National Safety Apparel™
KIT2SC11MD12 |
Medium |
Each for $1,998.03
|
|
|||||
|
170011228
|
National Safety Apparel™
KIT2SC11LG12 |
Large |
Each for $1,998.03
|
|
|||||
|
170011233
|
National Safety Apparel™
KIT2SC11XL12 |
X-Large |
Each for $1,998.03
|
|
|||||
|
170011238
|
National Safety Apparel™
KIT2SC112X12 |
2X-Large |
Each for $2,029.06
|
|
|||||
|
170011243
|
National Safety Apparel™
KIT2SC113X12 |
3X-Large |
Each for $2,029.06
|
|
|||||
|
170011248
|
National Safety Apparel™
KIT2SC114X12 |
4X-Large |
Each for $2,060.08
|
|
|||||
|
170011253
|
National Safety Apparel™
KIT2SC115X12 |
5X-Large |
Each for $2,091.13
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
| Open | |
| CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 12 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |