missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Arc Flash Kit with Balaclava and Voltage Gloves (09)
With a unique blend of 88% cotton and 12% high-tenacity nylon, garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ KIT2SC11MD09
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
| 12 cal/cm² | |
| CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Utilities, Manufacturing, Electrical Contractors | |
| Cotton, Nylon | |
| Unisex | |
| Stitched |
| Navy | |
| Arc Flash Kit | |
| Open | |
| Medium | |
| FR Hook and Loop | |
| None |