missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Kit with Lift Front Hood and Voltage Gloves (11)
The premium choice for superior comfort, improved safety and above average durability
$2691.84 - $2784.21
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Closure Type | Zipper |
| Color | Navy |
| Material | Cotton, Nylon |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17001932
|
National Safety Apparel™
KIT2CV11LFSM11 |
Small |
Each for $2,691.84
|
|
|||||
|
17001937
|
National Safety Apparel™
KIT2CV11LFMD11 |
Medium |
Each for $2,691.84
|
|
|||||
|
17001942
|
National Safety Apparel™
KIT2CV11LFLG11 |
Large |
Each for $2,691.84
|
|
|||||
|
17001947
|
National Safety Apparel™
KIT2CV11LFXL11 |
X-Large |
Each for $2,691.84
|
|
|||||
|
17001952
|
National Safety Apparel™
KIT2CV11LF2X11 |
2X-Large |
Each for $2,722.62
|
|
|||||
|
17001957
|
National Safety Apparel™
KIT2CV11LF3X11 |
3X-Large |
Each for $2,722.62
|
|
|||||
|
17001962
|
National Safety Apparel™
KIT2CV11LF4X11 |
4X-Large |
Each for $2,753.42
|
|
|||||
|
17001967
|
National Safety Apparel™
KIT2CV11LF5X11 |
5X-Large |
Each for $2,784.21
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
| Open | |
| Zipper | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |
| 12 cal/cm² | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |