missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Glass Standard Opening Crimp Top Vials

Catalog No. 033912
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
033912 Clear
0339138 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 033912 Supplier Fisherbrand™ Supplier No. 033912
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Edge

Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.

  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • I-D vials feature a write-on patch with graduations for convenient sample identification

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Graduated No
No. per Pack 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Crimp Top Autosampler Vial
Show More Show Less