missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10 mL Nalgene Oak Ridge Tube or 12 mL Round Tube Adapters for Fiberlite F14-6x250 LE Rotor

Catalog No. 00389
Change view
Click to view available options
For Use With (Equipment):
Fiberlite F14-6x250 LE rotor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
00389 Fiberlite F14-6x250 LE rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 00389 Supplier Thermo Scientific™ Supplier No. 00389

Accommodate 10mL or 12mL tubes in the Thermo Scientific™ Fiberlite™ F14-6x250 LE rotor.

Accommodate 10mL Nalgene Oak Ridge or 12mL round tubes in the Thermo Scientific™ Fiberlite™ F14-6x250 LE rotor.

Specifications

Type Round Tube Adapter
Tube Type 10 mL Nalgene Oak Ridge Tube, 12 mL Round Tube
Capacity 10, 12 mL
For Use With (Equipment) Fiberlite F14-6x250 LE rotor
Description 10mL Nalgene Oak Ridge Tube or 12mL Round Tube Adapter