missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag

Catalog No. 19990275
Change view
Click to view available options
Dimensions (L x W):
3 x 6 in.
4 x 3 in.
8 x 5 in.
9 x 4 in.
10 x 6 in.
12 x 8 in.
22 x 4 in.
30 x 6 in.
14 x 14 in.
15 x 12 in.
16 x 16 in.
16 x 22 in.
18 x 13 in.
18 x 15 in.
18 x 24 in.
22 x 20 in.
24 x 18 in.
32 x 16 in.
35 x 10 in.
36 x 24 in.
38 x 12 in.
40 x 24 in.
48 x 28 in.
Capacity (English):
7 oz.
10 oz.
27 oz.
32 oz.
50 oz.
66 oz.
84 oz.
150 oz.
165 oz.
182 oz.
216 oz.
240 oz.
252 oz.
315 oz.
336 oz.
408 oz.
414 oz.
418 oz.
480 oz.
828 oz.
920 oz.
1296 oz.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
19990275 24 x 18 in. 408 oz.
19990259 4 x 3 in. 7 oz.
19990260 3 x 6 in. 10 oz.
19990261 9 x 4 in. 27 oz.
19990262 22 x 4 in. 66 oz.
19990263 8 x 5 in. 32 oz.
19990264 10 x 6 in. 50 oz.
19990265 30 x 6 in. 150 oz.
19990266 12 x 8 in. 84 oz.
19990267 35 x 10 in. 315 oz.
19990268 15 x 12 in. 165 oz.
19990269 38 x 12 in. 418 oz.
19990270 18 x 13 in. 216 oz.
19990271 14 x 14 in. 182 oz.
19990272 18 x 15 in. 252 oz.
19990273 16 x 16 in. 240 oz.
19990274 32 x 16 in. 480 oz.
19990276 22 x 20 in. 418 oz.
19990277 16 x 22 in. 336 oz.
19990278 18 x 24 in. 414 oz.
19990279 36 x 24 in. 828 oz.
19990280 40 x 24 in. 920 oz.
19990281 48 x 28 in. 1296 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19990275 Supplier Keystone Cleanroom Products Supplier No. SBMGTVKHS1824
Only null left

Autoclave Stopper Bags for Steam Sterilization. Medical Grade DuPont Tyvek and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.

  • Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
  • 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
  • Semi-Transpartent HDPE Film Side
  • Impact Resistance
  • Consistently Strong, Double Welded Factory Seals
  • Exceptional Microbial Barrier
  • Resists Tearing and Punctures From Sharp and Heavy Machine Parts
  • Manufactured and Packaged in ISO 6 Cleanroom
  • Certificates of Conformance Sent With All Shipments

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 24 x 18 in.
Length (English) 24 in.
Width (English) 18 in.
Product Type Autoclave Bag
Capacity (English) 408 oz.
Capacity (Metric) 12.1 L
Length (Metric) 61 cm
Width (Metric) 45.7 cm
Show More Show Less