missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco -105°C CentriVap™ Cold Trap
Designed to collect evaporated liquid from a CentriVap™ Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.
Supplier: Labconco 8621110
Description
- Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4 L stainless steel collector
- Stainless steel lid with 2 quick-disconnect fittings for connection to a CentriVap™ concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- -105 °C models feature two 1/3 hp compressors (-105°C in less than 40 min.)
Specifications
| Stainless Steel | |
| Cold Trap | |
| North American | |
| 230 V |