missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100 Well Tube Storage Box

100 Well Tube Storage Box holds 1.5 and 2.0 mL microcentrifuge tubes and cryogenic vials.
$114.53
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 1 |
| Shape | Square |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
01670460
![]() |
Fisherbrand™
120201F2 |
Blue |
Pack of 5 Each for $114.53
Case of 8 Pack for $916.24
|
|
|||||
01670443
![]() |
Fisherbrand™
120202F2 |
Green |
Pack of 5 Each for $114.53
Case of 8 Pack for $916.24
|
|
|||||
01670464
![]() |
Fisherbrand™
120203F2 |
Yellow |
Pack of 5 Each for $114.53
Case of 8 Pack for $916.24
|
|
|||||
01670463
![]() |
Fisherbrand™
120204F2 |
Orange |
Pack of 5 Each for $114.53
Case of 8 Pack for $916.24
|
|
|||||
Description
- Made of translucent, vibrantly colored polypropylene, allowing for visibility inside box and color coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Easy open and secure lid fitted with either friction fit or snap clasp designs
- Stackable, saving valuable space in the lab
Specifications
| Autoclavable | |
| Polypropylene | |
| Square | |
| Non-sterile | |
| 14.1 cm | |
| 1 Storage Box | |
| None | |
| 10 x 10 |
| Microtubes (1.5 to 2 mL) | |
| 1 | |
| Yes | |
| Microcentrifuge Tubes, Cryogenic Vials | |
| 2.2 in. | |
| Microcentrifuge Tube Storage Box | |
| 5.6 cm | |
| 15.1 cm |