missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100 Well Hinged Tube Storage Box
100 polypropylene storage box designed to hold microcentrifuge tubes and cryogenic vials securely.
Supplier: Fisherbrand™ 120043F2
Description
- The 100-Well Microtube Storage box provides secure storage for microtubes and cryogenic vials
- Holds up to 100 tubes/vials
- Quick visual identification with uniform wells and alphanumeric location identification
- Secure hinged lid with fitted snap clasp
- Includes a frosted writing area for labeling
- Made of translucent, vibrantly colored polypropylene
- Tube capacity is marked on the outside of the box
- Stackable and lightweight
- Can be used in temperatures down to -80°C
- Available in a variety of different colors
Chemical Identifiers
| Hinged Lid | |
| Square | |
| 100 Tubes and Vials | |
| Non-sterile | |
| -80°C |
| Polypropylene | |
| Cryo Storage Box | |
| 5 Pk. | |
| 10 x 10 | |
| 5.6 x 6 x 2.2 in. |
Specifications
| Hinged Lid | |
| Polypropylene | |
| Cryo Storage Box | |
| 5 Pk. | |
| 10 x 10 | |
| 5.6 x 6 x 2.2 in. |
| Black | |
| Square | |
| 100 Tubes and Vials | |
| Non-sterile | |
| -80°C |