missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific 100-Well Hinged Tube Storage Box

Catalog No. 14127606
Change view
Click to view available options
Color:
Assorted
Black
Natural
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14127606 Assorted
14127601 Natural
14127605 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14127606 Supplier Heathrow Scientific Supplier No. 120044

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 100-Well Microtube Storage box provides secure storage for microtubes and cryogenic vials.

  • Holds up to 100 tubes/vials
  • Quick visual identification with uniform wells and alphanumeric location identification
  • Secure hinged lid with fitted snap clasp
  • Includes a frosted writing area for labeling
  • Made of translucent, vibrantly colored polypropylene
  • Tube capacity is marked on the outside of the box
  • Stackable and lightweight
  • Can be used in temperatures down to -80°C
  • Available in a variety of different colors

Specifications

Capacity (Metric) 100-Well
Closure Type Hinged lid
Color Assorted
Material Polypropylene
Shape Rectangular
Type Cryo Storage Box
Min. Temperature (Metric) -80°C
Sterility Non-sterile
Dimensions (L x W x H) 5.6 x 6 x 2.2 in.