missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 100% Recycled Polyethylene Ramp for Square EcoPolyBlend™ Spill Control Pallet

Catalog No. 296360920
Change view
Click to view available options
Material:
Recycled Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
296360920 Recycled Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296360920 Supplier Justrite™ Supplier No. 28688

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase workplace safety and improve cleaniliness while using environmentally friendly products. The Justrite™ 100% Recycled Polyethylene Ramp for Square EcoPolyBlend™ Spill Control Pallet is an accessory to help facilitate the use of spill control pallets.

Ramp for 4-drum square pallets clips securely onto pallet and offers convenience when loading and unloading heavy drums.

Specifications

Color Black
Material Recycled Polyethylene
Dimensions (L x W x H) 33 x 10.25 x 49 in.
Width (English) 49 in.
Height (English) 10.25 in.
Depth (English) 33 in.