missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 100 Cal ArcGuard™ Nomex/Kevlar Arc Flash Coat
Description
- FR Fabric will NOT melt, drip, or ignite
- FR Hook and loop front closure
- Inherently Flame Resistant
- FR Knit wrist cuffs
- Generous cut allows for unrestrictive movement
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Disposable | Reusable |
| Gender | Unisex |
| Material | DuPont™ Nomex™, Kevlar™ |
| Neck Style | Collared |
| Size | 3X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 100 cal/cm² |
| Show More |