missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 100 cal Arc Flash Kit with Voltage Gloves (12)
Conveniently packed in one bag, all of the 100 cal protection you need is close at hand. Features a generous fit for easy movement and comfort while staying inherently flame resistant.
$7549.63 - $7778.63
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 100 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011586
|
National Safety Apparel™
KIT4SC100SM12 |
Small |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011591
|
National Safety Apparel™
KIT4SC100MD12 |
Medium |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011596
|
National Safety Apparel™
KIT4SC100LG12 |
Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011601
|
National Safety Apparel™
KIT4SC100XL12 |
X-Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011606
|
National Safety Apparel™
KIT4SC1002X12 |
2X-Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011611
|
National Safety Apparel™
KIT4SC1003X12 |
3X-Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011616
|
National Safety Apparel™
KIT4SC1004X12 |
4X-Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
170011621
|
National Safety Apparel™
KIT4SC1005X12 |
5X-Large |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Brown | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 100 cal/cm² | |
| FR Hook and Loop | |
| DuPont™ Nomex™, Kevlar™ | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |