missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 10 mL Sterile Serological Pipets

Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Description | Shape: Standard |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 1/10 |
| Includes | Synthetic Fibrous Filter Material |
| Negative Graduations | Yes |
| Quantity | 25 Pk. |
| Packaging Type | Bulk |
| Show More |