missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 10 Light Emitting Diodes (LEDs)

Catalog No. S40931
Change view
Click to view available options
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40931 Yellow
S40929 Red
S40930 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40931 Supplier Eisco™ Supplier No. PH1019C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

LEDs with diffused lenses. Maximum voltage 3.0 V D.C. Ideal for use on PCB or panel mount calibrations on a circuit board. LEDs provide a colored light source while using very little energy.

  • Standard high quality 5 mm LEDs
  • Feature colored diffused lenses
  • Maximum voltage 3.0 V D.C.
  • Ideal for use on PCB or panel mount calibrations on a circuit board
  • Pack of 10

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Colored
For Use With (Equipment) Breadboard
Length (English) 1.375 in.
Length (Metric) 5 mm
Material Plastic, Metal
Color Yellow
Diameter (English) 0.2 in.
Diameter (Metric) 5 mm
Electrical Requirements 3 VDC (Max)
For Use With (Application) Light emission
Height (Metric) 2.5 mm
Includes 10 LEDs
No. per Pack 10 Pk.
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Width (Metric) 5 mm
Show More Show Less