missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 1 in. Drilled Steel Ball
Description
- 1 in. steel ball
- Drilled for lab demonstrations
- Approx 2.5mm drilled hole
Specifications
Specifications
| Product Type | Drilled Steel Ball |
| Material | Steel |
| For Use With (Application) | Collison and pendulum demostrations |
| Includes | With approx 2.5 mm drilled hole |
| Diameter (English) | 1 in. |