missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 1 Hole ASTM Neoprene Stoppers

Pack of ten 1-hole ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0321I1H

 View more versions of this product

Catalog No. S41079


Only null left

Description

Description

  • Blue ASTM neoprene stoppers with 1 hole
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Specifications

    Reusable
    Steri-stopper
    Stopper for Labware
    28 mm
    10
    -40 to 130°C
    Non-sterile
    24 mm
    25 mm
    ASTM
    Conical
    Pack of 10
    #5.5
    25 mm
    28 mm
    Neoprene
    5 mm
    Blue
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Autoclavable
    76 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions