missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 1 Hole ASTM Neoprene Stoppers

Pack of ten 1-hole ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0321Z1H

 View more versions of this product

Catalog No. S41131


Only null left

Description

Description

  • Blue ASTM neoprene stoppers with 1 hole
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Chemical Identifiers

    ASTM
    Blue
    Steri-stopper
    Non-sterile
    Stopper for Labware
    -40 to 130°C
    Autoclavable
    Neoprene
    Conical
    Reusable
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases

    Specifications

    300 mm
    Pack of 10
    10
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Autoclavable
    50 mm
    5 mm
    Stopper for Labware
    Neoprene
    #16
    90 mm
    Steri-stopper
    Reusable
    -40 to 130°C
    127 mm
    Conical
    50 mm
    127 mm
    ASTM
    Blue
    Non-sterile
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions