missing translation for 'onlineSavingsMsg'
Learn More

Science First™ 1.5L Water Sampler

Catalog No. S24041
Change view
Click to view available options
Capacity (Metric):
1500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S24041 1500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24041 Supplier Science First™ Supplier No. S24041

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Canister, 15m cord and experiment manual

Retrieves with ease — one line means no more tangles.

  • Study the dissolved oxygen content, pH level, temperature, minerals and various pollutants
  • Gather samples from desired depths and tug the line to secure a water sample from that depth only
  • Compare the quality of different depths to indicate what forms of life are present
  • Use of only one line to raise, lower and trigger the device eliminates the problem of tangled lines
  • Capacity: 0.39 gal. (1.5L)

Specifications

Product Type Water Sampler
Includes Canister, 15m cord and experiment manual
Capacity (English) 50.7 oz.
Capacity (Metric) 1500 mL